Beli hand tool kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROTO Torque Multiplier
    Mulai

    Rp19.999.900

    PROTO Torque Multiplier
    atribut:
    • Input Drive (inch): 1/2
  2. STARRETT Shaft Alignment Clamps
    Mulai

    Rp16.999.900

    STARRETT Shaft Alignment Clamps
    atribut:
    • Item: Shaft Alignment Clamp Set
    • Dimension Type: Inch
    • Clamp Construction: Anodized Aluminium
    • Indicator Post Diameter (inch): 3/8
    • Indicator Post Length (inch): 5, 7 7/16, 9
    • Indicator Post Material: Stainless Steel
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Number of Indicator Posts: 3
  3. Fenner Belt Tension Indicator
    Mulai

    Rp9.199.900

    Fenner Belt Tension Indicator
    atribut:
    • Centre Distance (m): x 16
  4. Extech Vibration Meter
    Mulai

    Rp20.999.900

    Extech Vibration Meter
    atribut:
    • Display: LCD
  5. Continental Shaft Alignment Laser & Tool (Alat Senter Laser)
    Mulai

    Rp49.999.900

    Continental Shaft Alignment Laser & Tool (Alat Senter Laser)
    Deskripsi:
    Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.
    atribut:
    • UNSPSC: 26111805
    • Accuracy (°): <0.05
    • Beam Color: Red
    • Includes: Flatbelts; Synchronous; V-Belts
    • Manufacturer Part Number: 20245089
    • Mount Type: Magnetic
    • Working Range Without Detector (ft): 33
  6. JOHNSON LEVEL Shaft Alignment Laser & Tool
    Mulai

    Rp27.999.900

    JOHNSON LEVEL Shaft Alignment Laser & Tool
    Deskripsi:
    Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.
    atribut:
    • Accuracy (inch): ±1/16 @ 10 ft
    • Bluetooth: Not Bluetooth Compatible
    • Includes Battery: Batteries Included
    • Laser Class: Class 2
    • Laser Output (mW): ≤1
    • Leveling Type: Manual Leveling
    • Mount Type: Magnetic
  7. OTC Belt Tension Gauge
    Mulai

    Rp7.099.900

    OTC Belt Tension Gauge
    atribut:
    • UNSPSC: 26111805
  8. Landtek Belt Tension Tester
    Mulai

    Rp9.999.900

    Landtek Belt Tension Tester
    atribut:
    • Display: 4 Digits 10mm LCD, With Colored LED Indication of High, Low and OK
    • Measurement Range: 0 - 750 N (Newtons), 0 - 120 lb (Pounds), 0 - 77 kg (Kilograms), 0 - 114 Seems
    • Belt Width (mm): Up to 36
    • Overload Alarm (N): 750
    • Maximum Load (N): 850
    • Accuracy (%): ±5 (of full-scale)
    • Audible Warning: Piezoelectric Sounder
    • Data Output: USB, RS-232, Bluetooth
    • Dimensions (mm): 135x62x33
    • Power Supply: 4 x 1.5 AAA Size (UM-4) Battery
    • Resolution: ±1 (Least Significant Digit of Units)
  9. Duban Vibration Meter
    Mulai

    Rp26.999.900

    Duban Vibration Meter
    atribut:
    • Battery Type: AAA
    • Power Supply (V): 4x1.5
  10. Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Mulai

    Rp179.999.900

    Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • UNSPSC: 27111715
  11. KYOTO TOOL (KTC) Maintenance Tool Set (Set Perkakas)
    Mulai

    Rp18.999.900

    KYOTO TOOL (KTC) Maintenance Tool Set (Set Perkakas)
    Deskripsi:
    This is a set that includes key points including 12.7sq. Sockets and drive tools.
  12. ONEBIZ Oil Spill Kit Set
    Mulai

    Rp709.900

    ONEBIZ Oil Spill Kit Set
    Deskripsi:
    Specifications Contents :- Pad = 10 pcs- Pillow 20 x 25cm = 1 pcs- Goggle = 1pcs- Respirator Mask N95 = 1 pcs- Chemical Gloves = 1 pasang- Disposal Bag = 1 pcs- Cable ties = 1 pcs- Usage Instruction Sheet = 1 pcs
    atribut:
    • Color Absorbent: White
  13. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  14. Lutron Vibration Meter
    BARU
    Mulai

    Rp9.399.900

    Lutron Vibration Meter
    Deskripsi:
    Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
Daftar Harga hand tool kit Terbaru October 2026
TEST PRODUCTS INTL. Vibration MeterRp19.999.900
PROTO Torque MultiplierRp19.999.900
STARRETT Shaft Alignment ClampsRp16.999.900
Bullocks Torque MultiplierRp7.799.900
Sandvik Alignment Tool (Alat Ukur Centering)Rp3.399.900
C-Mart Torque Wrench (Kunci Torsi)Rp689.900
Fenner Belt Tension IndicatorRp9.199.900
Extech Vibration MeterRp20.999.900
Continental Shaft Alignment Laser & Tool (Alat Senter Laser)Rp49.999.900
JOHNSON LEVEL Shaft Alignment Laser & ToolRp27.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)